Shop All Pneumatic Flow Control Valves
Aro
Exhaust Port Flow Control, 3/8 In. NPT
Mfr # 20313-3
Zoro # G1075724
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 3/8 in
- Body Material Brass
- Pipe Size 3/8" NPT
- Overall Length 2 13/16 in
- Adjustment Screwdriver
Product Information
- Brand Aro
- MFR # 20313-3
- Zoro # G1075724
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" NPT |
Overall Length | 2 13/16 in |
Diameter - Maximum | 2 13/16 in |
Details
Item | Exhaust Port Flow Control |
Body Material | Brass |
Adjustment | Screwdriver |
Standards | OSHA |
Temp. Range | 0 to 200 Degrees F |
Pressure Range | 0 to 250 psi |
Application | Exhaust Port Air Flow |
Valve Port Connection Type | NPT |
For Media | Air |
Operating Pressure - Maximum | 250 psi |
Adjustment Method | Screwdriver |
Operating Temperature - Maximum | 200 Degrees F |
Operating Temperature - Minimum | 0 Degrees F |
Valve Port Gender | Male |
Description
Exhaust Port Flow Control, Adjustment Method Screwdriver, Application Exhaust Port Air Flow, Body Material Brass, Diameter - Maximum 2 13/16 in, Flow Rate - Maximum Not Applicable, For Media Air, Gasket Material Not Applicable, Includes Seal Not Applicable, Includes Silencer Not Applicable, Operating Pressure - Maximum 250 psi, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 0 Degrees F, Overall Length 2 13/16 in, Standards OSHA, Valve Port Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- HATEC Fitting, Compression, Elbow, M16x1.5 (WNW04HS)
- FOSTER Plug, O60 Series, 1/4" (O-17)
- TOMPKINS Hydraulic Fitting-Stainless08MOR-08FP-SS (SS-6405-08-08-FG)
- ARO Valve, Check, 1/4 In NPT (104104-C02)
- ARO Valve, Flow Control (119307-250)
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119310-125)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119309-375)
- ARO Mechanical Limit Valve, 5/32", 3.4 scfm (103-2-A)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 10)
- Aro Pneumatic Flow Control Valves