Shop All Hand Drum Pumps
Aro
Drum Pump, Santoprene Seal, 14.4GPM, 1/2 In
Mfr # DAB05-PPAA-2-E
Zoro # G3107194
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 38 in
- For Media Type Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Chromic Acid, Citric Acid, DEF, Ethanol, Ethyl Acetate, Ethylene Glycol, Formic Acid, Glycerin, Hydrochloric Acid, Methanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water, Windshield Washer Fluid
- For Container Size 55 gal
- Max. Flow Rate 14.4 gpm
- Air Inlet Size 1/4 in FNPT
Product Information
- Brand Aro
- MFR # DAB05-PPAA-2-E
- Zoro # G3107194
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 38 in |
For Container Size | 55 gal |
Air Inlet Size | 1/4 in FNPT |
Inlet Size | 1/2" BSP |
Discharge Tube Outlet OD Size | 7/8" |
Discharge Tube Outlet ID Size | 1/2" |
Hose Length | 10 ft |
Description
Air Operated Drum Pump, Hose Length 10 ft, Includes Discharge Hose Yes, Max. Viscosity 200 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-360)
- ARO Replacement Seat, Stainless Steel (93409-1)
- ARO Pump, Diaph, 666102-3EB-C (666102-3EB-C)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-41-311)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-11-311)
- ARO Pump, Air Drum, 4 To 1 (NM2304A-11-311)
- ARO Drum Pump, Hytrel Seal, 12 GPM, 1/2 In (DAB05-ASCC-2-G)
- ARO Drum Pump, Polyurethane Seal, 14.4 GPM (DAB05-PPUU-2-F)
- ARO Pump, Oil Transfer (612041-1)
- AQUASCAPE Aquascape 91112 AquaForce 1800 Solids Handling Pump (91112)
- Aro Hand Drum Pumps