Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 172 GPM
Mfr # PD20A-ASS-STT-B
Zoro # G2823947
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,554.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps Stainless Steel
- Diaphragm Material - Pumps PTFE
- Max. Flow 172 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Product Information
- Brand Aro
- MFR # PD20A-ASS-STT-B
- Zoro # G2823947
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Width | 21 5/8 in |
Length | 19 3/4 in |
Height | 26 1/4 in |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 27.9 in |
Overall Width | 21.6 in |
Overall Length | 19.8 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Connection Size | 2 in |
Air Intake Connection Size | 3/4 in |
Media Intake Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 180 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO U-Cup (94395)
- SPRINGER PARTS PRE-10, Seal Rg (R10E-1-80-2); Replaces Alfa Laval Part# 401413 (401413SP)
- FINISH THOMPSON Inner Tube O-Ring, FKM, Brown (107299)
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 1 gpm (FS-927, 70830)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 12 GPM (670042)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD15P-YPS-PAA)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 275 GPM (PD30A-AAP-FTT-C)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 14 GPM (PD05P-ALS-KTT-B)
- ARO Pump, Diaphragm, 666170-3EB-C (666170-3EB-C)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-ALS-KTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 8.7 GPM (PD03P-APS-0LT)
- Aro Diaphragm Pumps