Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM
Mfr # PD10P-YPS-PTT
Zoro # G3341782
product price: $1,739.99
/ea
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 53 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Product Information
- Brand Aro
- MFR # PD10P-YPS-PTT
- Zoro # G3341782
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/4 in FNPT |
Manufacturers Warranty Length | 5 yr |
Height | 14 5/16 in |
Length | 14 3/16 in |
Width | 11 in |
Max. Dia. Solids | 1/8 in |
Overall Height | 14.8 in |
Overall Width | 11 in |
Overall Length | 14.2 in |
Media Intake Connection Size | 1 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Connection Size | 1 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 51.5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Media Intake Connection Size 1 in, Media Intake Connection Type Flange, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 20' (CFS2-DNBPN-20)
- GROZ Pump Mounting Bracket (45395)
- PULSATRON Metering Pump 24 Gallons Per Day 100 PSI with 4-20mA Control (LPB4MA-KTC1-XXX)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 160ft. Max (558911)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 139 GPM (6662B3-311-C)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-AKS-KTT)
- ARO Diaphragm Pump, 1 1/2", 6661U3-3EB-C (6661U3-3EB-C)
- ARO Diaphragm Pump, 47Gpm, (3-Piece Manifold), (6661A3-311-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 35 GPM (666100-244-C)
- ARO Diaphragm Pump, 35Gpm, Polyproylene/Nitri (666100-322-C)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 41 GPM (34TJ42)
- Aro Diaphragm Pumps