Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 90 GPM
Mfr # 666150-362-C
Zoro # G2728074
product price: $1,628.99
/ea
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Nitrile
- Max. Flow 90 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Product Information
- Brand Aro
- MFR # 666150-362-C
- Zoro # G2728074
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Height | 14 1/2 in |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/4 in |
Width | 16 in |
Length | 23 7/8 in |
Overall Width | 12 in |
Overall Length | 13.1 in |
Overall Height | 19.6 in |
Air Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN CONTROLS Mkc-2E 120 50/60Hz Wc Coil (310671)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF013LF)
- SEACHOICE 12V Bilge Pump, 5.5A, 1000 GPH, 1-1/8" Port (19281)
- ARO Diaphragm Pump, 1/2In Metallic, PD05R-AAS- (PD05R-AAS-FTT-B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 29 GPM (650717-C)
- ARO Air Operated Diaphragm Pump, 33 gpm GPM (666070-3EB-A)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM (666161-244-C)
- ARO Evacuation Pack (612999-5)
- ARO Diaphragm Pump, Poly/Duckbill, Neoprene/P (666053-0C8)
- ARO Diaphragm Pump, 666100-462-C (666100-462-C)
- Aro Diaphragm Pumps