Shop All Pump Parts
Aro
Diaphragm, Santoprene
Mfr # 92973-B
Zoro # G2001216
original price:
$43.57
15% off
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Fits Brand ARO
- For Use With Mfr. Model Number 666111-244-C, 6661AJ-344-C
- Product Type Diaphragm, Santoprene
- Compatible with Pump Type Diaphragm Pump
Product Information
- Brand Aro
- MFR # 92973-B
- Zoro # G2001216
- Country of Origin United States
- Category Pump Parts
Details
Item | Diaphragm |
Material | Santoprene |
Fits Brand | ARO |
For Use With Mfr. Model Number | 666111-244-C, 6661AJ-344-C |
Product Type | Diaphragm, Santoprene |
Compatible with Pump Type | Diaphragm Pump |
Compatible with Series | Pro-Series |
Compatible with Brand | ARO |
Compatible with Manufacturer Model Number | 666111-244-C, 6661AJ-344-C |
Compatible with Manufacturer Part Number | 666111-244-C, 6661AJ-344-C |
Compatible Manufacturer Part Number | 666111-244-C, 6661AJ-344-C |
Compatible with Manufacturer Model Number [NEW] | 666111-244-C, 6661AJ-344-C |
Compatible Manufacturer Model Number | 666111-244-C, 6661AJ-344-C |
For Use with Mfr. Model Number | 666111-244-C, 6661AJ-344-C |
Description
Diaphragm, Compatible with Grainger Part Number 4GY45, 5U665, Compatible with Manufacturer Model Number 666111-244-C, 6661AJ-344-C, Material Santoprene, Product Type Diaphragm, Santoprene, Compatible with Pump Type Diaphragm Pump, Compatible with Series Pro-Series, Compatible with Brand ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Lithium Battery Powered Pail Pump with Meter (TRPAIL-M-B)
- ZEELINE Polypropylene Lever Pump 12 Ounces Per Stroke (ZE374)
- ARO Std Knob 2Vlv, 1/8 3-Way, M291LS-10-2 (M291LS-10-2)
- ARO Diaphragm, Viton (95989-3)
- ARO Metal Bowl, Manual Drain, 104322 (104322)
- ARO Seat, Polypropylene (96070-1)
- ARO And Element, 59111 (59111)
- ARO Replacement Check, Stainless Steel (90948)
- ARO Oil 55 Gal Pump, 1:1-2", 612041-3 (612041-3)
- ARO Hose Asm, White, 621519-10 (621519-10)
- ZORO SELECT Bearing (840370)
- Aro Pump Parts