Shop All Diaphragm Pumps
Aro
Diaphragm Pump, Pvdf/Pvdf/Ptfe/Ptfe, 1/2
Mfr # PD05P-AKS-KTT-B
Zoro # G4299155
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
- Check Seat Material PVDF
- Includes Muffler
- Valve Type Ball
Product Information
- Brand Aro
- MFR # PD05P-AKS-KTT-B
- Zoro # G4299155
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Length | 10 in |
Overall Width | 8.7 in |
Overall Height | 10.9 in |
Solid Diameter (Maximum) | 0.09 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 14.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEZ8)
- FILL-RITE 8 GPM, 1/4 EPDM, Nylon, Santoprene(TM), Stainless Steel (DF012N)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Viton, Carbon Face, Silicon O-Ring (BSP-355V SC)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650719-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 35 GPM (666100-3EB-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 123 GPM (PD15A-AAP-AAA)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 90 GPM (666150-244-C)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 275 GPM (PD30A-ASS-STT-C)
- ARO Pump, Diaphragm, 66610A-3EB-C (66610A-3EB-C)
- Aro Diaphragm Pumps