Shop All Diaphragm Pumps
Aro
Diaphragm Pump, Poly/Poly/Ptfe/Ptfe, 2", 6
Mfr # 6662A3-344-C
Zoro # G4299173
product price: $5,174.10
/ea
Free Shipping & Returns
$5,174.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Includes Muffler
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
- Valve Type Ball
- Diaphragm Material PTFE, Santoprene
Product Information
- Brand Aro
- MFR # 6662A3-344-C
- Zoro # G4299173
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Height | 26.4 in |
Overall Width | 22.8 in |
Overall Length | 17.9 in |
Media Intake Connection Size | 2 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Connection Size | 2 in |
Solid Diameter (Maximum) | 0.25 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 172 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi, Pump Assembly Type Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/3 hp Dewatering and Sump Pedestal Pump (81-0001)
- PULSATRON Pump Keep on Pumping Repair Kit VTT5 (K4VTT5)
- FLOJET Pump, Carpet Cleaner (02130571G)
- STENNER Main Shaft Sh-adj. (UCFC5AD)
- ARO Diaphragm Pump 1/2" Poly/Bn, 66605J-322 (66605J-322)
- ARO Diaphragm Pump, 1/2In Metallic, PD05R-AAS- (PD05R-AAS-FTT-B)
- ARO Diaphragm Pump, 90Gpm, 400Ss/1-1/2", 66615A (66615A-8EB-C)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 123 GPM (PD15A-ACP-AAA)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-0NA)
- ARO Diaphragm Pump, 1 1/2", 6661U3-3EB-C (6661U3-3EB-C)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (PD15A-ASS-AAA)
- Aro Diaphragm Pumps