Shop All Diaphragm Pumps
Aro
Diaphragm Pump, Poly/Poly/Ptfe/Ptfe, 1/2
Mfr # PD05P-APS-PTT-B
Zoro # G4298796
product price: $979.20
/ea
Free Shipping & Returns
$979.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Manifold Connection Single Port
- Check Seat Material Polypropylene
- Valve Type Ball
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
Product Information
- Brand Aro
- MFR # PD05P-APS-PTT-B
- Zoro # G4298796
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Length | 10 in |
Overall Width | 8.7 in |
Overall Height | 10.9 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.09 in |
Media Discharge Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 14.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Replacement Flexible Impeller, Neoprene (5929-0001-P)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFP-48 & M3V Kit)
- HARTELL High Volume Commercial Grade Condensate (L4X-115/230 W/ALT INLET)
- BERLISS Mechanical Seal, Type 21, 5/8 Inch, Buna, Carbon Face, Ceramic Cup (BSP-1085V)
- ARO Svc Kit, Fld Section, Hytr, 637427-CC (637427-CC)
- ARO Pump, Diaph, 666102-3EB-C (666102-3EB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 14 GPM (PD05P-ARS-PTT-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 5.3 GPM (PD01P-HPS-PTT-A)
- ARO Diaphragm Pump, 666053-3A4 (666053-3A4)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (PD15A-ASS-AAA)
- ARO Diaphragm Pump, 90Gpm, Poly/Polyurethane/N (666150-381-C)
- Aro Diaphragm Pumps