Shop All Diaphragm Pumps
Aro
Diaphragm Pump, Alum/Poly/Acetal/Neopren
Mfr # 666100-361-C
Zoro # G4328205
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
- Manifold Connection Single Port
- Valve Type Ball
- Diaphragm Material Neoprene
Product Information
- Brand Aro
- MFR # 666100-361-C
- Zoro # G4328205
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Overall Height | 12.5 in |
Overall Length | 8.6 in |
Overall Width | 7.3 in |
Media Discharge Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.12 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Neoprene, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 200 Degrees F, Operating Pressure (Maximum) 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY Pulsation Dampener 150Psi Other Valve (CTS1020T-5)
- POND BOSS Fountain Nozzle Kit, Large (52349)
- DAYTON Gasket, PP820002G (PP820002G)
- DAYTON Housing (PPT10003G)
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril (6661T3-322-C)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 123 GPM (PD15A-ACP-AAA)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM (650715-C)
- ARO Diaphragm Pump, 35Gpm, 316Ss/Ptfe/Ptfe, 1 (666120-244-C)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 14 GPM (PD05P-ALS-KAA-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 14 GPM (PD05P-ARS-PGG-B)
- WARREN-RUPP Air Diaphragm Pump V224BN (V224BN)
- Aro Diaphragm Pumps