Shop All Diaphragm Pumps
Aro
Diaphragm Pump, 35Gpm, Polyproylene/Nitri
Mfr # 666100-322-C
Zoro # G4333832
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Manifold Connection Single Port
- Valve Type Ball
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
- Includes (2) Screws
Product Information
- Brand Aro
- MFR # 666100-322-C
- Zoro # G4333832
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Overall Length | 8.6 in |
Overall Width | 7.3 in |
Overall Height | 12.5 in |
Solid Diameter (Maximum) | 0.12 in |
Media Intake Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Air Intake Connection Size | 1/4 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Hoffman® Pump Rebuild Kit; Replaces Hoffman® 180011 (FK27180011XX02SP)
- BELL & GOSSETT Impeller, For 4RC92 (118612LF)
- DAYTON Impeller (PP23023C40201G)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0117)
- ARO Diaphragm Pump, 35Gpm, 316Ss/Ptfe/Ptfe, 1 (666120-244-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 90 GPM (666150-3EB-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 60 GPM (PW10A-AAP-FTT)
- ARO AirOprDiaphPump, NPTF, Neoprn, 1/4", 13.1gpm (666053-311)
- ARO Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM (PD03P-ADS-DCC)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-APS-PAA)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 184 GPM (PD20P-FPS-PTT)
- Aro Diaphragm Pumps