Shop All Pump Parts
Aro
Diaphragm Fluid Kit
Mfr # 637140-GG
Zoro # G6660796
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes All Fluid Section Replacement Parts Except the Ball Seat
- Fits Brand Ingersoll Rand / ARO
- Valve Type Ball
- Diaphragm Material Buna-N
- Product Type Fluid End Repair Kit
Product Information
- Brand Aro
- MFR # 637140-GG
- Zoro # G6660796
- Country of Origin United States
- Category Pump Parts
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Compatible with Manufacturer Part Number PD05P-AAS-FGG, PD05P-AAS-PGG, PD05P-AAS-SGG, PD05P-ASS-PGG, PD05P-ASS-SGG, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 5, Number of Seals 5, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Ingersoll Rand / ARO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/2 HP Stainless Steel Pedestal Sump Pump (SPP05001K)
- SEACHOICE 12V Bilge Pump, 12.0A, 2000 GPH, 1-1/8" Port (19301)
- LITTLE GIANT PUMP Pond Pmp Wgp-95 4280 Gph (566407)
- TELEMECANIQUE SENSORS DPST Alternator Open Liquid Level Switch Close on Rise 600VAC (9038AW1)
- ARO Pump Repair Kit (637165-EB)
- ARO Repair Kit, Santoprene, For 6CCP0, 6CCP2 (637391-AA)
- ARO Muffler (97315)
- ARO Cushion, Santoprene (94631)
- ARO Ball, Santoprene (90532-A)
- ARO Seat, Acetal (96580-2)
- INGERSOLL-RAND Tune Up Kit (2145-TK2)
- Aro Pump Parts