Shop All Pneumatic Flow Control Valves
Aro
Cylder Port Flow Control, 1/8, MNPT xFNPT
Mfr # 119308-125
Zoro # G3018206
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Body Material Stainless Steel
- Connection MNPT x FNPT
- Valve Port Size 1/8 in
- Connection Type NPT
Product Information
- Brand Aro
- MFR # 119308-125
- Zoro # G3018206
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Pipe Size | 1/8" |
Valve Body Size | 1/2 in |
Connection Size | 1/8 in |
Air Connection Size | 1/8 in |
Description
Cylinder Port Flow Control Valve, Adjustment Type Knurled, Valve Body Size 1/2 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Gender Male, Connection Size 1/8 in, Air Connection Type NPT, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 60.4 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Muffler Body (69359)
- SOLBERG Filter/Silencer Inlet (FS-231P-300)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St (3ZN83)
- BANDO 1016 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1000)
- ARO Valve, Flow Control (119307-500)
- ARO Valve, 1/4 in Port, NPT (E312TS)
- ARO Valve, Needle, 3/8 NPT (104104-N03)
- ARO Control Block (59191)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119310-125)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- SIEMENS Valve, Pneumatic, 1/2 In (257-02038)
- Aro Pneumatic Valves