Shop All Pneumatic Flow Control Valves
Aro
Cylder Port Flow Control, 1/4, MNPT xFNPT
Mfr # 119308-250
Zoro # G2146191
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection MNPT x FNPT
- Body Material Stainless Steel
- Valve Port Size 1/4 in
- Connection Type NPT
Product Information
- Brand Aro
- MFR # 119308-250
- Zoro # G2146191
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Pipe Size | 1/4" |
Valve Body Size | 2/3 in |
Connection Size | 1/4 in |
Air Connection Size | 1/4 in |
Description
Cylinder Port Flow Control Valve, Adjustment Type Knurled, Valve Body Size 2/3 in, Air Connection Size 1/4 in, Connection Type NPT, Connection Gender Male, Connection Size 1/4 in, Air Connection Type NPT, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 3.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- SKF SKF 6004 2Z C3, Single Row Ball Bearings (6004 2Z C3)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- ARO Valve, Flow Control (119307-125)
- ARO Valve, Check, 1/4 In NPT (104104-C02)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119310-375)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E252PS)
- ARO Circuitry Valve, 200 psi, 1/2" NPT Inlet (104104-F04)
- ARO Valve, Flow Control (119307-500)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- Aro Pneumatic Valves