Shop All Pneumatic Flow Control Valves
Aro
Counter, Predetermined
Mfr # 59802
Zoro # G2851536
Free Shipping & Returns
$2,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 140 Degrees F
- Body Material Metal
- Function Type Predetermining
- Counting Direction Up
- Number of Digits 4
Product Information
- Brand Aro
- MFR # 59802
- Zoro # G2851536
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Overall Height | 3 1/8 in |
Overall Length | 3 in |
Height | 3 5/32 in |
Width | 2 13/64 in |
Length | 2 15/16 in |
Inlet Size | 1/8 in |
Overall Width | 2 1/4 in |
Description
Counter, Number of Digits 4, Function Type Predetermining, Maximum Counts per Minute 600, Inlet Size 1/8 in, Air Inlet Type Tube, Maximum Operating Pressure 115 psi, Minimum Operating Pressure 30 psi, Body Material Metal, Maximum Operating Temperature 140 Degrees F, System of Measurement Inch, Counting Direction Up, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, 5000 psi, Red, 18 in. (45CT45)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.25 in OD (AK74)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- PARKER Filter/Regulator/Lubricator, 3/4 In. NPT (C628-06FRLWGCWR)
- ARO Control Block (59191)
- ARO Valve, Needle, 3/8 NPT (104104-N03)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119309-375)
- ARO Valve, 50 Series, 5040-07 (5040-07)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- ARO Valve, 1/8 in Port, NPT (5040-20)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- Aro Pneumatic Valves