Shop All Pneumatic Flow Control Valves
Aro
Control Package
Mfr # 59809
Zoro # G2734067
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 5/32 in
- Max. CFM - Valves 4 cfm
- Length (In.) 10 in
- Height 4-5/8"
- Includes All Internal Connections Ready to Install on Machine, 2 1/4" Diameter Push Buttons Located on Opposite Ends of a Single Enclosure, 5/32" Tube Fitting for External Supply and Output to Machine
Product Information
- Brand Aro
- MFR # 59809
- Zoro # G2734067
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 5/32 in |
Length (In.) | 10 in |
Height | 4-5/8" |
Width | 3-5/8" |
Width (In.) | 3 5/8 in |
Length | 10" |
Height (In.) | 4 5/8 in |
Details
Item | Control Package |
Max. CFM - Valves | 4 cfm |
Includes | All Internal Connections Ready to Install on Machine, 2 1/4" Diameter Push Buttons Located on Opposite Ends of a Single Enclosure, 5/32" Tube Fitting for External Supply and Output to Machine |
Valve Ways and Positions | 4-Way/2-Position |
Valve Actuator / Return | Button / Spring |
Max. Operating PSI | 125 psi |
Outlet Port | 5/32" Tubing |
Operating Pressure | 50 to 125 psi |
Inlet Port | 5/32" Tubing |
Type | Assembled |
Description
Control Package, Valve Ways and Positions 4-Way/2-Position, Valve Actuator / Return Button / Spring, Valve Port Size 5/32 in, Max. CFM - Valves 4 cfm, Max. Operating PSI 125 psi, Length (In.) 10 in, Width (In.) 3 5/8 in, Height (In.) 4 5/8 in, Anti-Tie Down Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- DE-STA-CO Seal Kit, Rfe-11And11M (SLKT-110)
- PARKER Quick Connect Socket, Brass, 1 1/16" L (21SFAN10MXN)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1 Bore Dia., 17 # of Teeth (60B17F-1)
- ARO Pilot Valve, 1/8 in Port, 150 psi (5040-35)
- ARO Valve, Check, 1/8 In NPT (104104-C01)
- ARO Valve, 1/4 in Port, NPT (E252CS)
- ARO Valve, 1/8 in Port, NPT (5040-20)
- ARO Circuitry Valve, 200 psi, 1/2" NPT Inlet (104104-F04)
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119310-375)
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88977-02-02)
- Aro Pneumatic Flow Control Valves