Shop All General Purpose Filter
Aro
Compressed Air Filter, 250 psi, 3.86 In. W
Mfr # F35451-410
Zoro # G0337425
original price:
$208.99
18% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Size 5.3 oz.
- Overall Width 3 7/8 in
- Max. Flow - Air Treatment 288 cfm
- Overall Height 9 15/16 in
- Bowl Material - Air Treatment Metal with Sight Gauge
Product Information
- Brand Aro
- MFR # F35451-410
- Zoro # G0337425
- Country of Origin Korea, Republic of
- Category General Purpose Filter
Dimensions
Bowl Size | 5.3 oz. |
Overall Width | 3 7/8 in |
Overall Height | 9 15/16 in |
Bowl Size - Air Treatment | 5.3 oz |
Pipe Size | 3/4" NPT |
Size | Heavy-Duty |
Size - Air Treatment | Standard |
Drain Port Size | Push Type |
Connection Size - Air Treatment | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 288 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 3 7/8 in, Overall Height 9 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 3000, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 5.3 oz, Filter Element Material Polyethylene, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 357-3M-15 (357-3M-15)
- CONRADER Pilot Valve, 1200 psi, 3/8in.NPT, 2-1/4in.L (RCL-S-HU-95-125)
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 10 ft. (40 TW 10)
- TRITAN Radial Ball Bearing, SS, 17mm, SS6203 2RS (SS6203 2RS FM222)
- ARO Filter Element, Standard, For 2000 Series (104317)
- ARO Compressed Air Filter, 150 psi, 1.81 In. W (F35121-400)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35231-400)
- ARO Filter Element, Standard, For 3000 Series (104445)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35341-410)
- ARO Filter Element, Standard, For 1500 Series (104422)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC824)
- Aro General Purpose Filter