Shop All General Purpose Filter
Aro
Compressed Air Filter, 250 psi, 2.87 In. W
Mfr # F35341-410
Zoro # G0424855
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Size 2.4 oz.
- Connection Size - Air Treatment 1/2 in NPT
- Overall Width 2 7/8 in
- Overall Height 7 1/16 in
- Max. Pressure 250 psi
Product Information
- Brand Aro
- MFR # F35341-410
- Zoro # G0424855
- Country of Origin Korea, Republic of
- Category General Purpose Filter
Dimensions
Bowl Size | 2.4 oz. |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 2 7/8 in |
Overall Height | 7 1/16 in |
Drain Port Size | Push Type |
Size - Air Treatment | Standard |
Size | Standard |
Bowl Size - Air Treatment | 2.4 oz |
Pipe Size | 1/2" NPT |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 197 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 7/8 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 2000, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.4 oz, Filter Element Material Polyethylene, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Epdm Notched Belt 98% Efficient, 5VX1600 (5VX1600)
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG5)
- WESTWARD Grease Gun, Battery Powered, 14 oz. (30RZ27)
- BELAIRE Air Compressor, 7.5 HP, 80 gal., 1-Phase, Tank Type: Horizontal (318HL)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35461-410)
- ARO Compressed Air Filter, 150 psi, 1.81 In. W (F35121-400)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35231-400)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35341-400)
- ARO Filter Element, Standard, For 1000 Series (104295)
- ARO Filter Element, Standard, For 1500 Series (104422)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- Aro General Purpose Filter