Shop All Pneumatic Modular FRL Accessories
Aro
Clamp Spacer, For ARO 1000 Series
Mfr # 104394
Zoro # G1437676
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use with Model Number 1000 Series
- Fits Miniature 1000 Series
- Height (In.) 0.34 in
- Type General Purpose
Product Information
- Brand Aro
- MFR # 104394
- Zoro # G1437676
- Country of Origin Korea, Republic of
- Category Pneumatic Modular FRL Accessories
Dimensions
Height (In.) | 0.34 in |
Width (In.) | 1.49 in |
Length (In.) | 1.55 in |
Overall Width | 1 1/2 in |
Overall Height | 3/8 in |
Overall Length | 1 9/16 in |
Details
Item | Mounting Modular Clamp |
Material | Aluminum |
For Use with Model Number | 1000 Series |
Fits | Miniature 1000 Series |
Type | General Purpose |
For Use With Model Number | 1000 Series |
Body Material | Nylon |
Modular Connection | Modular Connection |
Compatible with Series | 1000 |
Compatible with Manufacturer Part Number | 1000 Series |
Description
Mounting Modular Clamp, Compatible with Manufacturer Part Number 1000 Series, Body Material Nylon, Compatible with Series 1000, Includes -, Modular Connection Modular Connection, Overall Height 3/8 in, Overall Length 1 9/16 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-1/4 in Bore (123583)
- PLEWS Grease Gun Adapter Seal-Off Dispenser (05-041)
- CARLISLE BP78 Super Blue Ribbon V-Belt (BP78)
- B B MANUFACTURING 285L050G, Timing Belt, Neoprene, Fiberglass (285L050G)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-200)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-300)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- ARO C-Type Wall Bracket (104409)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- SPEEDAIRE Nut, Panel Mount (4ZK13)
- Aro Pneumatic Modular FRL Accessories