Shop All Pneumatic Flow Control Valves
Aro
Circuitry Valve, 200 psi, 1/8" NPT Inlet
Mfr # 104104-F01
Zoro # G110769177
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 200 Degrees F
- Valve Inlet Port 1/8 in NPT
- Valve Outlet Port 1/8 in NPT
- Valve Max. Pressure Rating 200 psi
- Speed Adjustment Adjustment Knob
Product Information
- Brand Aro
- MFR # 104104-F01
- Zoro # G110769177
- UPC # 663023113906
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Height | 63 9/10 mm |
Width | 23 4/5 mm |
Length | 48 2/5 mm |
Details
Item | Circuitry Valve |
Max. Temp. | 200 Degrees F |
Valve Inlet Port | 1/8 in NPT |
Valve Outlet Port | 1/8 in NPT |
Valve Max. Pressure Rating | 200 psi |
Speed Adjustment | Adjustment Knob |
Adjustment Knob | Calibrated |
Pressure Range | 200 psi |
Description
Circuitry Valve, Valve Inlet Port 1/8 in NPT, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 200 psi, Pressure Range 200 psi, Max. Temp. 200 Degrees F, Calibrated Adjustment Knob, Adjustment Knob Speed Adjustment, Length 48 2/5 mm, Width 23 4/5 mm, Height 63 9/10 mm, Pneumatic Valves Product Group Flow Control Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-56650B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 56650B (56650B)
- SUNCAST TRIO HOSE HANGER STEEL (MHT 150)
- DAYTON Run Capacitor, 15 MFD, 440V, Oval (2MDY9)
- BOSTIK Bostik Never Seez High Temperature Stainless 8 oz. Brush Top Can (NSSBT-8)
- ARO Valve, 1/4 in Port, NPT (E252CS)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119310-250)
- ARO Valve, E Series, E112HM (E112HM)
- ARO Exhaust Port Flow Control, 1/4 In. NPT (20313-2)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Hand Lever Actuated Valve Spring Return 1/8" NPTF Ports (01VL050002N)
- Aro Pneumatic Flow Control Valves