Shop All Pneumatic Modular FRL Accessories
Aro
C-Type Wall Bracket
Mfr # 104410
Zoro # G904393007
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes C-Type Wall Bracket
- Compatible with Manufacturer Part Number F35451-410, F35452-310, F35452-411, F35461-410, F35462-310, F35462-410, L36451-110, L36461-110
- Overall Length 3 15/16 in
- Body Material Steel
- Overall Height 3 9/16 in
Product Information
- Brand Aro
- MFR # 104410
- Zoro # G904393007
- UPC # 663023062396
- Country of Origin Korea, Republic of
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 3 15/16 in |
Overall Height | 3 9/16 in |
Overall Width | 3 3/4 in |
Details
Item | C-Type Wall Bracket |
Includes | C-Type Wall Bracket |
Compatible with Manufacturer Part Number | F35451-410, F35452-310, F35452-411, F35461-410, F35462-310, F35462-410, L36451-110, L36461-110 |
Body Material | Steel |
Series | 3000 |
Modular Connection | No Modular Connection |
Compatible with Brand | ARO, Ingersoll Rand |
Compatible with Series | 3000 |
Description
C-Type Wall Bracket, Compatible with Grainger Part Number 4PJJ7, 4PJJ8, 4PJG3, 4PJE8, 4PJG4, 4PJE9, 342AW0, 342AV1, Compatible with Manufacturer Part Number F35451-410, F35452-310, F35452-411, F35461-410, F35462-310, F35462-410, L36451-110, L36461-110, Series 3000, Body Material Steel, Compatible with Brand ARO, Ingersoll Rand, Compatible with Series 3000, Includes C-Type Wall Bracket, Modular Connection No Modular Connection, Overall Height 3 9/16 in, Overall Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 5/8"" X 62"" (5L620A)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 52" ) 23.5" x2" x0.7" (A-B49K)
- KBC Ball Bearing, 65mm x 100mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6013-2RS KBC)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K534)
- ARO Mounting Bracket, L Type, For 6CRN0 (104405)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- ARO Precision Air Regulator, 3/8 In. NPT (PR4031-300)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- ARO Precision Air Regulator, 1/4 In. NPT (PR4021-200)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- Aro Pneumatic System Components