Shop All Diaphragm Pumps
Aro
AirOprDiaphPmp, NPTF, BunaNe, 1/4", 13.1gpm
Mfr # 666053-0D2
Zoro # G4299654
original price:
$1,131.67
23% off
new price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Nitrile
- Max. Flow 13 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Product Information
- Brand Aro
- MFR # 666053-0D2
- Zoro # G4299654
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in NPTF |
Height | 11 21/64 in |
Width | 5 1/2 in |
Manufacturers Warranty Length | 5 yr |
Length | 8 7/16 in |
Max. Dia. Solids | 3/32 in |
Air Intake Connection Size | 1/4 in |
Overall Height | 11.3 in |
Media Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.09 in |
Overall Width | 6.5 in |
Overall Length | 8.4 in |
Description
Air Operated Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 13.1 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Float Rod (054062)
- FLOWSERVE Seal, Pump Shaft (31-150-30)
- STENNER Check Valve Injection Fitting only 3/8" (CVIJ3/8)
- FUJI ELECTRIC Pump, Oil Coolant, 1/3hp (VKN-083A-4Z)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM (66605J-388)
- ARO Evacuation Pack (612999-5)
- ARO Diaphragm Pump, 35Gpm, Santoprene/Santopr (666120-3EB-C)
- ARO Diaphragm Pump, Ss/Ss/Ptfe/Ptfe, 1", 66610B (66610B-244-C)
- ARO Diaphragm Pump, 35Gpm, Polyproylene/Hytre (666120-3C9-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-YPS-PTT)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 15 GPM (6PY34)
- Aro Diaphragm Pumps