Shop All Pump Parts
Aro
Airline Connection Kit
Mfr # 66073-1
Zoro # G2716971
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Ports (In.) 1/4 in, 1/2 in, 1 in
- Includes (16) Washers, (8) Nuts, (8) Stainless Steel Bolts
- Compatible Connection Media Type Air
- Product Type Air End Repair Kit
- Compatible with Brand ARO
Product Information
- Brand Aro
- MFR # 66073-1
- Zoro # G2716971
- Country of Origin United States
- Category Pump Parts
Details
Item | Air Line Connection Kit |
Pump Ports (In.) | 1/4 in, 1/2 in, 1 in |
Includes | (16) Washers, (8) Nuts, (8) Stainless Steel Bolts |
Compatible Connection Media Type | Air |
Product Type | Air End Repair Kit |
Compatible with Brand | ARO |
Description
Air Line Connection Kit, Includes (16) Washers, (8) Nuts, (8) Stainless Steel Bolts, Product Type Air End Repair Kit, Compatible Connection Media Type Air, Compatible with Brand ARO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Sahara Auto Bilge Pump 1100 Gph (4511-7)
- DAYTON Fibrewound Water Tank, Precharged, 80 Gal. (16X849)
- FLINT & WALLING Overload Protector (136129)
- GROZ Drum Pump, Electric, 120V (45504)
- ARO Washer, Stainless Steel (93441-1)
- ARO Ball, Santoprene (96481-A)
- ARO Diaphragm, Santoprene (92973-B)
- ARO Packing, U-Cup (Y187-48)
- ARO Replacement Diaphragm, Santoprene (94615-A)
- ARO Repair Kit, Nitrile, For 6CCK5, 6CCK8 (637401-GG)
- ARO Air Section Repair Kit (637302)
- Aro Pump Parts