Shop All Pump Parts
Aro
Air Section Repair Kit
Mfr # 637141
Zoro # G2801574
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrile
- For Use With 666053-344, 66605J-344, Mfr. No. 666053-388
- Includes Air Valve Retaining Rings, U-Cups
- Section Description Air
- Product Type Air End Repair Kit
Product Information
- Brand Aro
- MFR # 637141
- Zoro # G2801574
- UPC # 663023089447
- Country of Origin United States
- Category Pump Parts
Details
Item | Air End Repair Kit |
Type | Nitrile |
For Use With | 666053-344, 66605J-344, Mfr. No. 666053-388 |
Includes | Air Valve Retaining Rings, U-Cups |
Section Description | Air |
Product Type | Air End Repair Kit |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number | 666053-344, 666053-388, 66605J-344 |
Compatible Connection Media Type | Air |
Compatible Manufacturer Part Number | 666053-344, 666053-388, 66605J-344 |
Compatible with Manufacturer Part Number | 666053-344, 666053-388, 66605J-344 |
Compatible with Manufacturer Model Number [NEW] | 666053-344, 666053-388, 66605J-344 |
Compatible Manufacturer Model Number | 666053-344, 666053-388, 66605J-344 |
For Use with Mfr. Model Number | 666053-344, 666053-388, 66605J-344 |
For Use With Mfr. Model Number | 666053-344, 666053-388, 66605J-344 |
Description
Air End Repair Kit, Compatible with Grainger Part Number 2CAP4, 2CAP5, 2CAP6, Compatible with Manufacturer Model Number 666053-344, 666053-388, 66605J-344, Includes Air Valve Retaining Rings, U-Cups, Product Type Air End Repair Kit, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Repair Kit, PTFE, Fluid, 2 In Metallic Pump (476.042.654)
- ZOELLER 1/2 HP Sump Pump (98-0075)
- SANDPIPER Air Operated Diaphragm Pump, 60 scfm (SPB20FPPR0SS000NR1)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513633)
- ARO Repair Kit, Santoprene, For 6CCP0, 6CCP2 (637391-AA)
- ARO Lower End Pump Kit (637010)
- ARO Assembly Kit (637140-33)
- ARO Pump Repair Kit (637124-44)
- ARO Quick Dump (95845)
- ARO Cover (96351)
- LITTLE GIANT PUMP Impeller Assembly (182132)
- Aro Pump Parts