Shop All Filter, Regulator, Lubricator
Aro
Air Regulator, 3/4 In NPT, 293 cfm, 250 psi
Mfr # R37451-100
Zoro # G8532492
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Panel Nut
- Max. Pressure 250 psi
- Overall Height 7 1/4 in
- Overall Width 4 1/16 in
- Gauge Port 1/8 in NPT
Product Information
- Brand Aro
- MFR # R37451-100
- Zoro # G8532492
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 4 1/16 in |
Overall Length | 3.25 in |
Overall Height - Regulators | 7.25 in |
Pipe Size (Regulators) | 3/4" |
Overall Height (Regulators) | 7.25" |
Pipe Size - Regulators | 3/4 in |
Overall Width (Regulators) | 4.09" |
Overall Width - Regulators | 4.09 in |
Air Outlet Size | 3/4 in |
Overall Depth | 4 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 3/4 in |
Width | 4.091" |
Height | 7.224" |
Length | 3.543" |
Description
Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 290 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 4 1/16 in, System Location Air Line, Series 3000, Adjustment Mechanism Material Acetal, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Duty Rating Heavy Duty, For Fluid Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- SKF SKF-5208, Double Row Ball Brgs, 5208 (5208)
- ENERPAC FZ1616, High Pressure Fitting, Street Elbow, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1616)
- CLIMAX METAL PRODUCTS Keyless Locking Assembly, Shaft Dia. 17mm (C801M-017)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- ARO Air Regulator, 3/8 In NPT, 179 cfm, 250 psi (R37331-100)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-610)
- ARO FRL, 1/4 In. NPT, 46 cfm, 150 psi (C38121-800)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-810)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38451-810)
- CAMOZZI #Mc104-D11Tf, Mc Series, Filter/Regulator, 1/4" NPTF, 5 Micron Filtering Element, Semi-Automatic, (MC104-D11TF)
- Aro Compressed Air Treatment