Shop All Filter, Regulator, Lubricator
Aro
Air Regulator, 1/8 In. NPT, 45 cfm, 250 psi
Mfr # R37111-100
Zoro # G8532456
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Panel Nut
- Max. Pressure 250 psi
- Overall Height 3 5/8 in
- Overall Width 2 7/16 in
- Overall Length 1.56 in
Product Information
- Brand Aro
- MFR # R37111-100
- Zoro # G8532456
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 3 5/8 in |
Overall Width | 2 7/16 in |
Overall Length | 1.56 in |
Pipe Size - Regulators | 1/8 in |
Overall Height - Regulators | 3.56 in |
Overall Width (Regulators) | 2.91" |
Overall Height (Regulators) | 3.56" |
Overall Width - Regulators | 2.91 in |
Pipe Size (Regulators) | 1/8" |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/8 in |
Overall Depth | 2 1/2 in |
Air Inlet Size | 1/8 in |
Height | 3.56" |
Length | 1.57" |
Width | 2.91" |
Description
Compressed Air Regulator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 45 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 140 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 7/16 in, System Location Air Line, Series 1000, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air, For Substance Type Air, Includes Panel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- GLOBAL 1 1/4" ID Stainless Split Clamp Collar, Ss (G2SC-125-SS)
- BOSTON GEAR WormGear, 8DP, 14.5PA, 80Teeth, RH, Bronze (GB1074A)
- KROIL 8 Oz. Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 4PK (AZKL081C4)
- ARO Air Regulator, 3/4 In NPT, 293 cfm, 250 psi (R37451-100)
- ARO Filter/Regulator/Lub., 3/8" NPT, 99 cfm (C38331-810)
- ARO Cmbtn, 1500Srs, Npt, C38221-811 (C38221-811)
- ARO Filter/Regulator/Lubricator, 44 cfm (C38121-600)
- ARO Filter/Regulator/Lubricator, 71 cfm (C38231-600)
- ARO Frl Combination, 1000Srs, Npt, C38121-620 (C38121-620)
- ARO Air Line Lubricator, 3/4In, 222cfm, 150 psi (L36351-100)
- Aro Compressed Air Treatment