Shop All Pneumatic Lubricators
Aro
Air Line Lubricator, 3/8In, 105cfm, 250 psi
Mfr # L36231-110
Zoro # G5668871
original price:
$104.99
9% off
new price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1500
- Bowl Material Metal
- Pipe Size 3/8 in NPT
- Max. Flow 105 cfm
- Max. Pressure 250 psi
Product Information
- Brand Aro
- MFR # L36231-110
- Zoro # G5668871
- Country of Origin Korea, Republic of
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8 in NPT |
Overall Height | 6 in |
Overall Width | 2 3/16 in |
Bowl Size | 1.5 oz |
Overall Length | 2.2 in |
Air Inlet Size | 3/8 in |
Overall Depth | 2 1/4 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 105 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 3/16 in, Series 1500, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/8 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Maximum Pipe Run 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- NSK NSK 6309ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6309ZZ C3)
- FAFNIR Wide Inner Ring And Housed Units, #RA107RR (RA107RR)
- PARKER Coupler Plug, Brass, MNPT, 1/4 In. Pipe (BH2C)
- ARO Air Line Lubricator, 1/2In, 156cfm, 250 psi (L36341-110)
- ARO Air Line Lubricator, 3/4In, 368cfm, 250 psi (L36451-110)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- ARO Air Line Lubricator, 1 In, 328 cfm, 250 psi (L36461-110)
- ARO Air Line Lubricator, 3/4In, 222cfm, 250 psi (L36351-110)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- Aro Pneumatic Lubricators