Shop All Pneumatic Lubricators
Aro
Air Line Lubricator, 3/4In, 368cfm, 250 psi
Mfr # L36451-110
Zoro # G1722594
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3000
- Bowl Material Metal
- Pipe Size 3/4 in NPT
- Max. Flow 368 cfm
- Max. Pressure 250 psi
Product Information
- Brand Aro
- MFR # L36451-110
- Zoro # G1722594
- Country of Origin Korea, Republic of
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 10 1/8 in |
Overall Width | 3 9/16 in |
Overall Length | 3.54 in |
Bowl Size | 3.7 oz |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Overall Depth | 3 7/8 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 330 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 9/16 in, Series 3000, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Duty Rating Heavy Duty, For Fluid Type Compressed Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Insert, 1/4" Capacity (50013)
- TRITAN Insert Ball Brng, HC, 1-15/16dia, Self-Lock (HC210-31)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (5KCR49PN3011)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-LB-RS3)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 150 psi (L36331-100)
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36221-100)
- ARO Air Line Lubricator, 1/2In, 156cfm, 250 psi (L36341-110)
- ARO Air Line Lubricator, 3/8In, 105cfm, 150 psi (L36231-100)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- ARO Air Line Lubricator, 3/4In, 222cfm, 250 psi (L36351-110)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- Aro Pneumatic System Components