Shop All Filter, Regulator, Lubricator
Aro
Air Line Lubricator, 3/4In, 222cfm, 150 psi
Mfr # L36351-100
Zoro # G8532526
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Bowl and Guard
- Pipe Size 3/4 in NPT
- Max. Pressure 150 psi
- Bowl Size 4.3 oz
- Overall Height 7 1/16 in
Product Information
- Brand Aro
- MFR # L36351-100
- Zoro # G8532526
- Country of Origin Korea, Republic of
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4 in NPT |
Bowl Size | 4.3 oz |
Overall Height | 7 1/16 in |
Overall Width | 2 3/4 in |
Overall Length | 2.76 in |
Air Inlet Size | 3/4 in |
Overall Depth | 2 7/8 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 222 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 3/4 in, Series 2000, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Duty Rating Standard Duty, For Fluid Type Compressed Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Riveted Chain, Offset Link (60-2R OSL)
- PIX Belt, B Kevlar, 5/8 x 39 in. OC (B36K)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 5.1:1 (F862B-5.1K-B11-M1)
- TB WOODS L-Jaw Coupling Insert, L090/L095, Buna N (L090N)
- ARO Filter/Regulator/Lubricator, 201 cfm (C38451-610)
- ARO Fltr, 1500Srs, Npt, F35221-311 (F35221-311)
- ARO Filter/Regulator/Lubricator, 1/4", NPT (C38121-801)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-800)
- ARO Cmbtn, 1000Srs, Npt, C38121-820 (C38121-820)
- ARO Filter/Regulator/Lub., 1/2" NPT, 150 cfm (C38341-810)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-200PSI 1/4" (CO 8802KH)
- Aro Compressed Air Treatment