Shop All Lawn Mower Accessories
Arnold
Arnold 490-320-0001 6 In. Steel Diamond Tread Wheel 50 Lbs.
Mfr # 1792779
Zoro # G804156085
original price:
$25.49
5% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arnold
- MFR # 1792779
- Zoro # G804156085
- Country of Origin China
- Category Lawn Mower Accessories
Description
Features
- Replacement Part.
- 1-3/8 in. hub length, 50 lbs. load rating.
- No. 750-BO - 1-3/8 in. hub length, 55 lbs. load rating.
- No. 875-BO - 1-3/8 in. hub length, 60 lbs. load rating.
- Steel Hub - Ball Bearing.
- Capacity - 50 lbs.
- Size - 6 in.
- Item Weight - 1.17.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICNIC AT ASCOT Buckingham Basket for 4 with Blanket & Coffee-Brown Wicker-Hamptons (714BC-H)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-20X20)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Green (G2020)
- CHAPIN Poly ShutOff Assembly Jun00 (596841)
- ARNOLD UNIVERSL MOWER WHL 11"" (490-325-0023)
- ARNOLD Blade Balancer and Sharpener Kit, For Mower and Tractor Blades (490-850-0006/BSK1)
- ARNOLD UNIVERSAL MOWER WHEEL8"" (490-322-0011)
- ARNOLD Arnold 490-321-0001 7 In. Steel Diamond Tread Wheel 55 Lbs. (7267057)
- AMERICAN YARD PRODUCTS Mandrel Housing Without Pulley (130794)
- E-Z-GO Clear Fold Down Windshield Kit for TXT (74910G01)
- MTD Kit Grip Heated Snowthrower (753-08195A)
- Arnold Lawn Mower Accessories