Shop All Lawn Mower Blades & Attachments
Arnold
Arnold 490-110-M108 42 in. Hi-Lift Blade Set
Mfr # 193252
Zoro # G904146627
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arnold
- MFR # 193252
- Zoro # G904146627
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Description
Features
- High Lift Blade Set
- For Troy-Bilt MTD
- Yard-Man Huskee
- Yard Machines &Bolens Tractors
- Fits 42 in. Lawn Tractors
- Star Center Hole
- Includes 2 Blades.
- Dimensions - 21 x 2.5 x 2 in.
- Iteam Weight - 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITHEN USA FS Pad Stadium Seat (OC306S-TV01)
- DARE STEP-IN POST PP 48""L WHT (2400 W)
- BARGMAN Bargman 50-87-004 7-Way Super Sealed Car End with 4' Cable (50-87-004)
- SCOTTS LAWNS Hand Held Spreader (71060)
- ARNOLD Blade Buster Removl Tool (490-850-0005)
- ARNOLD Arnold 490-850-0005 Mower Blade Removal Tool (136519)
- ARNOLD Corp 490-110-0141 42 in. Hop & Craftsman Blade Set XT (AR387899)
- ARNOLD Arnold 490-110-M114 38 In. Star Blade Set 97-00 (6045298)
- ARNOLD 20 in. 3-in-1 Mower Blade For Walk-Behind Mowers (490-100-0090)
- ARNOLD 9 in. L Edger Blade (490-105-M023)
- A & I PRODUCTS Blade, Mulching 17" x2.5" x0.8" (A-B1JD1043)
- Arnold Lawn Mower Blades & Attachments