Shop All Construction Adhesives
Armstrong
Wall Base Adhesive, Wall Base Adhesive Series, Off-White, 1 gal, Pail, 4 PK
Mfr # FP00725408
Zoro # G6182276
product price: $139.99
/pk 4, $35.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Based
- Application Trowel
- Color Cream
- Container Size 4 gal
- Container Type Pail
Product Information
- Brand Armstrong
- MFR # FP00725408
- Zoro # G6182276
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 4 gal |
Description
Construction Adhesive, Adhesive Color Off White, Application Method Spreader, Chemical Base Latex Resin; Water-Based, Container Size 1 gal, Container Type Pail, Features Excellent Bond Integrity, Floorscore Certified, Good Wet Strength, Finishing Features Paintable, Polishable, Interior/Exterior Interior Only, Working Time 15 min, VOC Content Weight Percentage 35 Percent to 38 Percent, Water Resistance Water-Resistant, VOC Content Weight 0 g/L, Standards SCAQMD, Low Odor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 5 Minute High Strength Epoxy Gel 0.84 oz (21045)
- NEWBORN Caulk Gun, Green, Aluminum, 24 oz (620-AL-GREEN)
- CUSTOM BUILDING PRODUCTS Mortar Thinset Stndrd Gry 50Lb (CBTSG50)
- IDEAL Sealant, 1 lb, Dark Gray, Non-drying synthetic polymers and oils Base (31-601G)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 4 gal, Pail (FP00515418)
- ARMSTRONG Tile Adhesive, Tile Strong Series, Cream, 1 gal, Pail, 4 PK (FP00515408)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-838 5 Gallon Clear Heavy Duty Adhesive (17104113055)
- ACRYLPRO Glue Ceramic Tile Qt Cb (ARL4000QT)
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 1GAL (314 1GAL)
- DB ELECTRICAL Adhesives/Glues, Beige, 1 gal, Liquid (81158)
- RAPIDFIX 5Ml Dual Adhesive System (1514223)
- Armstrong Construction Adhesives