Shop All Vinyl Flooring
Armstrong
Vinyl Composition Tile, 45sq.ft, Tan
Mfr # FP51830031
Zoro # G6218362
product price: $87.85
/pk 45, $1.95/ea
Sold in multiples of 2 for $175.70
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$175.70
Free 30-Day Returns
Key Features
- Size 12 in
- Material vinyl
- Finish Smooth
- Coverage Area 45 sq ft
- Manufacturers Warranty Length 5 yr
Product Information
- Brand Armstrong
- MFR # FP51830031
- Zoro # G6218362
- UPC # 094726356909
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 12 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Vinyl Composition Tile |
Color | Cottage Tan |
Material | vinyl |
Finish | Smooth |
Coverage Area | 45 sq ft |
Description
Vinyl Composition Tile, Size 12 in, Color Cottage Tan, Material Vinyl, Finish Smooth, Coverage Area 45 sq ft, Manufacturers Warranty Length 5 yr, Package Quantity 45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Silicone, MS 35489-4X, PK25 (3MRP7)
- SUR&R O-Ring, 10.8mm Nominal Inside dia., PK50 (HOR430)
- PROSOURCE Hasp Safety Zinc Plt Fn 6In (LR-128-BC3L-PS)
- EMTEK EMPowered Motorized Touchscreen Keypad Keyless Deadbolt Connected by August Flat Black Finish (EMP1101US19)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51911031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51811031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Beige (FP51809031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Gray (FP51904031)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Gray (FP51903031)
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Sndft Wht (FP51858031)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 14ft Roll - Black (03-165)
- Armstrong Vinyl Flooring