Shop All Pump Gaskets
Armstrong Pumps
Flange Kit, Rebuild, 1-1/4 in.
Mfr # FLANGE LF BRZ 1.25" NPT F2+HWKIT
Zoro # G8584554
product price: $120.99
/pk 2, $60.50/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Flanges, (2) Gaskets, Bolts, Nuts
- Type Rebuild
- Pipe Size (In.) 1-1/4
- For Pump Number 32UM86
- Compatible with Pump Type In-Line Circulating Pumps
Product Information
- Brand Armstrong Pumps
- MFR # FLANGE LF BRZ 1.25" NPT F2+HWKIT
- Zoro # G8584554
- UPC # 672807423315
- Country of Origin India
- Category Pump Gaskets
Dimensions
Pipe Size (In.) | 1-1/4 |
Compatible Pipe Size | 1 1/4 in |
Details
Includes | (2) Flanges, (2) Gaskets, Bolts, Nuts |
Item | Flange |
Type | Rebuild |
For Pump Number | 32UM86 |
Compatible with Pump Type | In-Line Circulating Pumps |
For Use With | Potable Systems |
Flange Material | Lead Free Bronze |
For Use With Potable Systems | Yes |
Compatible with Series | Astro 2 |
Compatible with Brand | Armstrong |
For Use With Potable | Potable Pumps |
Compatible with Manufacturer Model Number | 182212-652 |
Compatible with Manufacturer Part Number | 182212-652 |
Compatible Manufacturer Part Number | 182212-652 |
Compatible with Manufacturer Model Number [NEW] | 182212-652 |
Compatible Grainger Part Number | 32UM86 |
Compatible Manufacturer Model Number | 182212-652 |
For Use with Mfr. Model Number | 182212-652 |
For Use With Mfr. Model Number | 182212-652 |
Description
Flange, Compatible Pipe Size 1 1/4 in, Compatible with Brand Armstrong, Compatible with Grainger Part Number 32UM86, Compatible with Series Astro 2, For Use With Potable Systems Yes, Compatible with Manufacturer Model Number 182212-652, Compatible with Pump Type In-Line Circulating Pumps, Flange Material Lead Free Bronze, Includes (2) Flanges, (2) Gaskets, Bolts, Nuts, Package Quantity 2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Cap, Aluminum, Black (94324-2)
- HUSKY Fuel Hose with fittings, 1" x 12 ft. (FT016S12B)
- DWYER INSTRUMENTS Vertical Water Meter, 12 Bspt Water Met (WVT-A-01-1)
- ZOELLER Waste-Mate 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (D293)
- ARMSTRONG PUMPS Gasket Set, Fits Brand Armstrong (804034-000)
- ARMSTRONG PUMPS Flange Hardware Kit, Fits Brand Armstrong (810120-351K)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/2 in. (FLANGE LF BRZ 1.5" NPT FS2+HWKIT)
- ARMSTRONG PUMPS Gasket Body (106158-000)
- ARMSTRONG PUMPS Flanged Kit, 3/4 NPT, 150 psi, LF Bronze (FLANGE LF BRZ 0.75" NPT F2+HWKIT)
- ARMSTRONG PUMPS Gasket Body (106049-000)
- SLOAN Gasket, For Optima Plus Products, PK48 (5306113)
- Armstrong Pumps Pump Gaskets