Shop All Ceiling Tiles
Armstrong World Industries
Optima Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 8 PK
Mfr # 3155
Zoro # G1936879
product price: $445.99
/pk 8, $55.75/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Optima
- Length 48 in
- Width 24 in
- Noise Reduction Coefficient 0.9
- Installation Method Grid (Suspended)
Product Information
- Brand Armstrong World Industries
- MFR # 3155
- Zoro # G1936879
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 48 in |
Width | 24 in |
Grid Size | 15/16 in |
Overall Length | 48 in |
Overall Width | 24 in |
Details
Item | Ceiling Tile |
Series | Optima |
Noise Reduction Coefficient | 0.9 |
Installation Method | Grid (Suspended) |
Edge Type | Square Lay-In |
Color | White |
Thickness | 1 1/2 in |
Ceiling Attenuation Class | Not Rated |
Tile Edge Type | Square Lay-In |
Material | Fiberglass |
Texture | Fine |
Features | 30-Year Limited System Warranty Against Visible Sag, Durable |
Application | Libraries |
Standards | ANSI/ASHRAE/USGBC/IES Standard 189, ASTM E1264 Classification Type IV, Form 2, Pattern E, ASTM E84, California Department of Public Health CDPH/EHLB/Standard Method Version 1.2, 2017, CAN/ULC S102, GREENGUARD Gold Certified |
Recycled Content | 71 % |
Light Reflectance | 88 % |
Resistance Properties | Impact Resistant, Mildew Resistant, Mold Resistant, Sag Resistant, Scratch Resistant, Soil Resistant |
Fire Retardant Class | Class A |
Description
Ceiling Tile, Edge Type Square Lay-In, Grid Size 15/16 in, Overall Length 48 in, Overall Width 24 in, Ceiling Attenuation Class Not Rated, Fire Retardant Class Class A, Light Reflectance 88 Percent, Noise Reduction Coefficient 1, Recycled Content 71 Percent, Texture Fine, Application Libraries, Color White, Features 30-Year Limited System Warranty Against Visible Sag, Durable, Material Fiberglass
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Grandio 2" x 2" Beveled Glass Arabesque Tile (ANDGRA409)
- ZORO SELECT O-Ring, Dash 457, Buna N, 0.27 In., PK2 (U38801.025.1400)
- A LA MAISON CEILINGS Diamond Wreath 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R02PW-8)
- MAKITA 233376-2 Compression Spring 8 9557Nb (233376-2)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (578B)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile, 24 in W x 24 in L, Square Tegular, 15/16 in Grid Size, 10 PK (1353N)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 32 PK (3150)
- ARMSTRONG WORLD INDUSTRIES Optima Ceiling Tile, 6 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1400)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (816A)
- ARMSTRONG WORLD INDUSTRIES Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (705A)
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74500)
- Armstrong World Industries Ceiling Tiles