Shop All Ceiling Tile Accessories
Armstrong
Main Beam Suspension System, 12 ft., PK20
Mfr # 7300XRWH
Zoro # G5377872
original price:
$468.40
31% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$319.99
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length 144 in
- Color White
- Load Carrying (Lbs. per Linear Ft.) 12.8 lb
- Standards ASTM C635
Product Information
- Brand Armstrong
- MFR # 7300XRWH
- Zoro # G5377872
- UPC # 042369207485
- Country of Origin United States
- Category Ceiling Tile Accessories
Dimensions
Length | 144 in |
Width | 15/16 in |
Height | 1 11/16 in |
Overall Length | 144 in |
Overall Height | 1 11/16 in |
Overall Width | 15/16 in |
Details
Item | Main Beam |
Material | Galvanized Steel |
Color | White |
Load Carrying (Lbs. per Linear Ft.) | 12.8 lb |
Standards | ASTM C635 |
Resists | Inhibits Red Rusting |
Type | Ceiling Tile Suspension System |
For Use With | Ceiling Tiles |
Load Carry Rating | Intermediate Duty |
Frame Type | Main Beam |
Product Type | Main Beam |
Description
Main Beam, Frame Type Main Beam, Overall Height 1 11/16 in, Overall Length 144 in, Color White, Material Galvanized Steel, Overall Width 15/16 in, Product Type Main Beam, Standards ASTM C635, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Stop 234W26D (053236)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Rail Connector, Satin Nickel (BARN-Connect 15)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- STRYBUC Casement Operator (900-19620)
- ARMSTRONG Main Beam Suspension System, PK20 (8300RW)
- ARMSTRONG Ceiling Grid Installation Kit, 144" L (EA7812E)
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 144"L (EA7900C)
- ARMSTRONG Suspension Grid, White, 2"H, 15/16"W, 24"L (EA7920C)
- ARMSTRONG Ceiling Tile Suspension Grid, White, 2"H, 15/16"W, 48"L (EA7940C)
- ARMSTRONG Main Beam Suspension System, PK20 (7301WH)
- GRIDMAX Grid MaX 2Ft Satin Black Cross Tee, PK 25 (22007)
- Armstrong Ceiling Tile Accessories