Shop All Filter Housings
Armstrong International
T-Line Strainer, 1/2", StainlessSteel
Mfr # T1SC-1/2
Zoro # G7088487
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material 304 Stainless Steel
- Max. Pressure 400 psi
- Microns 1,143
- Height 5 7/8 in
- Screen Material Stainless Steel
Product Information
- Brand Armstrong International
- MFR # T1SC-1/2
- Zoro # G7088487
- Country of Origin United States
- Category Filter Housings
Dimensions
Height | 5 7/8 in |
Dia. | 2 5/8 in |
Length | 4 in |
Pipe Size | 1/2 in |
Width | 4 in |
Diameter | 2 5/8 in |
Connection Size | 1/2 in |
Incoming Tube Size | 1/2 in |
Perforated Screen Size | 0.045 in |
Outgoing Tube Size | 1/2 in |
Description
Inline Strainer, Material Stainless Steel, Connection Type NPT, Bowl Color Gray, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 500 psi, Length 4 in, Height 5 7/8 in, Screen Material Stainless Steel, Gasket Material T316 Stainless Steel Screen Retainer Wire, Application Steam and Refrigeration Systems, Connection Size 1/2 in, Diameter 2 5/8 in, For Use With Refrigeration Systems, Steam, Includes Screen Yes, Incoming Tube Size 1/2 in, Material Grade T304L
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10096)
- PENTAIR Water Filter Housing O-Rng U25 (OK25-DC6-S18)
- PROPLUS 1/4 Black Malleable Tee (45048)
- DELTA Crtrdg Assemb-2Set Dvrtr-Non-ShaRd (RP71717)
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- SHELCO SHELCO RHS-908A MICRO GUARDIAN SINGLE CARTRIDGE FILTER HOUSING 300PSI 1IN WATER FILTER ASSEMBLY (RHS-908A)
- CULLIGAN Water Filter Housing, 7-37/64" W, White (US-2)
- PENTAIR/PENTEK Filter Housing, 22-7/8" H, 5-1/8" W, Blue (150166-75)
- AMIAD Filter Screen, 3/4", NPT, Yellow (700101-000283)
- 3M FILTRATION McrKlean RT Fltr Crtg, Mdl RT09F16G, PK100 (RT09F16G20NN)
- DAYTON Fuel Filter, 3/4 In, 10 Microns (12F727)
- Armstrong International Filter Housings