Shop All Steam Traps
Armstrong International
Steam Trap, 75 psi, 377F, 5-1/8 In. L
Mfr # 754A4
Zoro # G4658814
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 75 psi
- End to End Length 5 1/8 in
- Condensate Capacity Lbs/Hr 1,800 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Product Information
- Brand Armstrong International
- MFR # 754A4
- Zoro # G4658814
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/8 in |
Port Connection Size | 1 in |
Description
Steam Trap, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 1,800 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 5 1/8 in, Float Material Cast Iron, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Maximum Capacity at Maximum Pressure Load 1,800 lb/hr at 75 psi, Number of Ports 4, Operating Pressure - Maximum 75 psi, Operating Temperature - Maximum 377 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Residential Baseboard Heater (2516W)
- FELLOWES Air Cleaner Filter, 13-1/4x10-1/4x1, PK4 (9324101)
- ACME MIAMI Dampr, Round, Spring Return, 110V, Nrm Cls, 12" Dia. (957012)
- AMERICAN LOUVER Square Perforated Diffusers, White, 5 PK (STR-PERF-2212-5PK)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-050-030)
- F&T Threaded 125PSI 3/4In NPT Steam Trap (15-B3)
- Armstrong International Steam Traps