Shop All Steam Traps
Armstrong International
Steam Trap, 50 psi, 650F, 6 In. L
Mfr # 50KD10
Zoro # G4676725
Free Shipping & Returns
$4,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 1/2 in
- Max. Operating PSI 50 psi
- End to End Length 6 in
- Condensate Capacity Lbs/Hr 100,000 lb/hr
- Max. Temp. 650 Degrees F
Product Information
- Brand Armstrong International
- MFR # 50KD10
- Zoro # G4676725
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 in |
Overall Width | 9 5/8 in |
Port Connection Size | 2 1/2 in |
Overall Depth | 13 1/16 in |
Description
Steam Trap, Allowable Pressure - Maximum 300 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Ductile Iron, Condensate Capacity 103,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 6 1/2 in, Float Material Stainless Steel, Gasket Material Graphite Fiber, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series KD, Maximum Capacity at Maximum Pressure Load 103,000 lb/hr at 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Programmable Thermostat (VST4900)
- NORDFAB Duct Clamp, 5 1/2 in 1 in H (8010005624)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- RIETSCHLE THOMAS Vacuum Pump, 1-1/2 HP, 13.0 cfm, 115/230V (VCB-20)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-650)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-13/16 In. L (75A5)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-3)
- Armstrong International Steam Traps