Shop All Steam Traps
Armstrong International
Steam Trap, 50 psi, 400F, 2-9/16 In. L
Mfr # TS2A-050
Zoro # G4697752
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 50 psi
- End to End Length 2 9/16 in
- Condensate Capacity Lbs/Hr 1,700 lb/hr
- Max. Temp. 400 Degrees F
Product Information
- Brand Armstrong International
- MFR # TS2A-050
- Zoro # G4697752
- Country of Origin Japan
- Category Steam Traps
Dimensions
End to End Length | 2 9/16 in |
Outlet Port Connection Size | 1/2 in |
Overall Depth | 2 15/16 in |
Inlet Port Connection Size | 1/2 in |
Orifice Diameter | 5/16 in |
Overall Length | 2 9/16 in |
Description
Steam Trap, Allowable Pressure - Maximum 50 psi, Application Convectors, Draining Equipment, Heat Exchangers, Air Vents, Radiators, Unit Heaters, Body Material Bronze, Condensate Capacity 1,600 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 2 9/16 in, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (24242.11 4PK)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- ACCUMULAIR Pleated Air Filter, 10" x 30" x 1", 4 Pack (FO10X30X1N_4)
- ROBERTSHAW 27 in L., Universal Coaxial ODS, Tinnerman Clip (1960-027)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (811-075-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-075-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 650F, 6 In. L (50KD10)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B2)
- Armstrong International Steam Traps