Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 450F, 5 In. L
Mfr # 881-075-030
Zoro # G4676165
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 30 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 1,000 lb/hr
- Max. Temp. 450 Degrees F
Product Information
- Brand Armstrong International
- MFR # 881-075-030
- Zoro # G4676165
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Overall Length | 5 in |
Port Connection Size | 3/4 in |
Overall Depth | 7 1/16 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 1,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 1,000 lb/hr at 30 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Two Spst Simultaneous Snap Action (M600S)
- ZORO SELECT Radiator Valve, Size 3/4 In (109-314)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 13 (5M373)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-4125N)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-400)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 400F, 10-1/4 In. L (815-200-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-9/16 In. L (TS2A-050)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-3/4 In. L (30B6)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc, Pipe Configuration: Straight (MD-88N)
- Armstrong International Steam Traps