Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 400F, 7-3/4 In. L
Mfr # 813-100-030
Zoro # G4663513
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 30 psi
- End to End Length 7 3/4 in
- Condensate Capacity Lbs/Hr 4,000 lb/hr
- Max. Temp. 400 Degrees F
Product Information
- Brand Armstrong International
- MFR # 813-100-030
- Zoro # G4663513
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 7 3/4 in |
Overall Length | 7 3/4 in |
Port Connection Size | 1 in |
Overall Depth | 11 3/4 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 4,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 7 3/4 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 4,000 lb/hr at 30 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch (HVD-241N-505A)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- KOCH FILTER 12x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-023)
- JOHNSON CONTROLS Replac.Carbonfltrelement, 10Scf (A-4000-632)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Separator, 1 In, 300 psi (DS-1-100)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A4)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, NPT Outlet: 1/2 in (NTD600-N1C9A)
- Armstrong International Steam Traps