Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 400F, 5 In. L
Mfr # 811-100-030
Zoro # G4670111
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 30 psi
- End to End Length 5 in
- Condensate Capacity Lbs/Hr 1,000 lb/hr
- Max. Temp. 400 Degrees F
Product Information
- Brand Armstrong International
- MFR # 811-100-030
- Zoro # G4670111
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 in |
Port Connection Size | 1 in |
Overall Length | 5 in |
Overall Depth | 6 7/8 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 1,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 1,000 lb/hr at 30 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYV2)
- MANITOWOC Ice Thickness Control (76-0160-3)
- NORLAKE Door Gasket, 25-5/8" x 28-3/8" (145787)
- HONEYWELL DAMPER 3-13PSI PNEUMATIC VALVE ACTUATOR (MP918B 1006 2)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 450F, 5 In. L (811-075-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 7-7/16 In. L (175A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- Armstrong International Steam Traps