Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 353F, 5-3/4 In. L
Mfr # 30B6
Zoro # G4680435
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 30 psi
- End to End Length 5 3/4 in
- Condensate Capacity Lbs/Hr 4,000 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Product Information
- Brand Armstrong International
- MFR # 30B6
- Zoro # G4680435
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 3/4 in |
Overall Width | 8 7/16 in |
Port Connection Size | 1 1/2 in |
Overall Depth | 7 7/16 in |
Overall Length | 5 3/4 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 2,000 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 4 3/16 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Accumulair GMC16X20X0.25 Metal Mesh Carbon Filters Pack Of 2 (GMC16X20X0.25)
- DANFOSS Evr10 Seal Kit (032F8196)
- MRCOOL E Star DIY 4th Gen 9k BTU Ductless Mini-Split Air Handler 230V (DIY-09-HP-WMAH-230C)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x18", MERV 13 (3XJ87)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (75A3)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 450F, 5 In. L (800-050-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-7/8 In. L (15B4)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (IB11-2-250)
- Armstrong International Steam Traps