Shop All Steam Traps
Armstrong International
Steam Trap, 30 psi, 353F, 3-7/8 In. L
Mfr # 30B3
Zoro # G4661002
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 30 psi
- End to End Length 3 7/8 in
- Condensate Capacity Lbs/Hr 1,400 lb/hr
- Max. Temp. 353 Degrees @ 125 psig
Product Information
- Brand Armstrong International
- MFR # 30B3
- Zoro # G4661002
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 7/8 in |
Overall Width | 5 3/8 in |
Overall Length | 3 7/8 in |
Port Connection Size | 3/4 in |
Overall Depth | 4 7/8 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 125 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 1,400 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 2 3/4 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 14, Dia 7 (SBS-4147 SB)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 13 Plates -Domestic Heating 130k BTU (CBH16-13H)
- QUIET-ONE S06-0004 Fan & Motor Assembly (S06-0004)
- AIR CONDITIONING PRODUCTS CO 20 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 20")
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 7-7/16 In. L (75A6)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A4)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 3-7/8 In. L (15B2)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (1E-EVSG)
- Armstrong International Steam Traps