Shop All Steam Traps
Armstrong International
Steam Trap, 250 psi, 450F, 3-7/8 In. L
Mfr # 882-050-250
Zoro # G4705154
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 250 psi
- End to End Length 3 7/8 in
- Condensate Capacity Lbs/Hr 1,300 lb/hr
- Max. Temp. 450 Degrees F
Product Information
- Brand Armstrong International
- MFR # 882-050-250
- Zoro # G4705154
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 7/8 in |
Port Connection Size | 1/2 in |
Overall Depth | 9 3/8 in |
Overall Length | 6 1/2 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 1,300 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 3 7/8 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series 880, Maximum Capacity at Maximum Pressure Load 1,300 lb/hr at 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- ELMO RIETSCHLE Insert (5300156000)
- DAYTON Elbow, 90 (HV2120700G)
- DURAVENT 7" BVENT 36" Length (7BV36)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-050-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-3/4 In. L (15B6)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-7/8 In. L (883-125-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 7-3/4 In. L (813-100-030)
- ARMSTRONG Inverted Bucket Threaded 1-1/2In Npt Steam Trap (216)
- Armstrong International Steam Traps