Shop All Steam Traps
Armstrong International
Steam Trap, 250 psi, 400F, 10-1/4 In. L
Mfr # 815-100-250
Zoro # G4654711
product price: $1,380.99
/ea
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 250 psi
- End to End Length 10 1/4 in
- Condensate Capacity Lbs/Hr 7,000 lb/hr
- Max. Temp. 400 Degrees F
Product Information
- Brand Armstrong International
- MFR # 815-100-250
- Zoro # G4654711
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 10 1/4 in |
Port Connection Size | 1 in |
Overall Length | 10 1/4 in |
Overall Depth | 16 1/4 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 7,000 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 10 1/4 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series 800, Maximum Capacity at Maximum Pressure Load 7,000 lb/hr at 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING 18 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1736 CFM (ILG8SF18V-ST)
- SUBURBAN Suburban 161154 Wall Thermostat - Heat Only - White (161154)
- AIRSEPT Recycle Guard, Recovery, W/36"Servce Hse (72104)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-5/8 In. L (15B5)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-050-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 7-3/4 In. L (813-100-250)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-050-400)
- ARMSTRONG INTERNATIONAL Steam Separator, 1 In, 300 psi (DS-1-100)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-9/16 In. L (TS2A-050)
- SPENCE Regulator, Pressure D Pilot (SPS-60)
- Armstrong International Steam Traps