Shop All Steam Traps
Armstrong International
Steam Trap, 175 psi, 377F, 5-1/2 In. L
Mfr # 175AI4
Zoro # G4661842
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 175 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,100 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Product Information
- Brand Armstrong International
- MFR # 175AI4
- Zoro # G4661842
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Overall Width | 6 1/2 in |
Overall Length | 5 in |
Overall Depth | 5 1/2 in |
Port Connection Size | 1 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 1,100 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series AI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTICA/DUNKIRK Inducer Assembly & Gasket (240009011)
- DAYTON Louver Flange Kit, 24X24 (33W755)
- MDI MERCURY DISPLACEMENT Single Pole Normally Open 24V, Md35No - 24A (35NO-24A)
- WAYNE COMBUSTION SYSTEMS Mtr/Blowerassy (P265F-P250Af) (60172-002)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (754A4)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-075-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-075-150)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 400F, 10-1/4 In. L (815-200-130)
- ARMSTRONG INTERNATIONAL Steam Separator, 1 In, 300 psi (DS-1-100)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 10-1/4 In. L (815-100-250)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- Armstrong International Steam Traps