Shop All Steam Traps
Armstrong International
Steam Trap, 175 psi, 377F, 5-1/2 In. L
Mfr # 175AI2
Zoro # G4685572
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 175 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,100 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Product Information
- Brand Armstrong International
- MFR # 175AI2
- Zoro # G4685572
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Overall Width | 6 1/2 in |
Port Connection Size | 1/2 in |
Overall Length | 5 in |
Overall Depth | 5 1/2 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Heat Exchangers, Body Material Cast Iron, Condensate Capacity 1,100 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series AI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket, 22-1/2" x 25-3/4" (145788)
- ITW 2 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47270)
- MCDONNELL & MILLER Level Control Switch (194-7B)
- DAYTON B/D Blower, 25 In, Less Drive Pkg (5VZU1)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/2 In. L (175AI4)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 650F, 6 In. L (50KD10)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-050-030)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 400F, 10-1/4 In. L (815-200-130)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/8 In. L (75A3)
- Armstrong International Steam Traps