Shop All Steam Traps
Armstrong International
Steam Trap, 15 psi, 353F, 4-5/8 In. L
Mfr # 15B5
Zoro # G4695117
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 15 psi
- End to End Length 4 5/8 in
- Condensate Capacity Lbs/Hr 2,500 lb/hr
- Max. Temp. 377 Degrees @ 175 psig
Product Information
- Brand Armstrong International
- MFR # 15B5
- Zoro # G4695117
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 5/8 in |
Overall Width | 7 3/4 in |
Overall Depth | 5 1/2 in |
Overall Length | 4 5/8 in |
Port Connection Size | 1 1/4 in |
Description
Steam Trap, Air Vent Material Bronze/Stainless Steel, Allowable Pressure - Maximum 175 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Mains, Body Material Cast Iron, Condensate Capacity 2,500 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing 7/8 In (991019)
- DAYTON Sidewall Venting Kit, 4 In (2C448)
- SUPCO Universal Motor (SM999)
- CANARM Downblast Exhauster (ALX165DBT10150)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 5 In. L (881-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI3)
- ARMSTRONG INTERNATIONAL Steam Trap, 80 psi, 400F, 5 In. L (800-075-080)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-100-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 3-7/8 In. L (30B3)
- BELL & GOSSETT Steam Trap, 75 psi, 406F, 5-1/2 In. L (FT075H-3)
- Armstrong International Steam Traps